References
Facom:NS.22A
Rubix:1240203
EAN:3148516547927



Product details : FACOM IMPACT SOCKET NS.22A
NS.A - 1/2" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 135 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x35x35 mm |
| Package weight | 136 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 38 mm |
| Square | 22 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Delivery usually within ( 14 ) days
