ROEBUCK 880137 3/8IN DRIVE SOCKET BI-HEX8MM
3/8" 12-sided sockets
See technical informationSee documentsReferences
Superseded Ref:6821706
Roebuck:880137
Rubix:226A8911
EAN:3660338335792
Documents
Product details : ROEBUCK 880137 3/8IN DRIVE SOCKET BI-HEX8MM
ISO 2725-1 - ISO 1711-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 8 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
- In stock: Next day delivery

