Precision / Spindle bearing FAG B71911-E-T-P4S-QUL, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Spindle bearing
See technical informationReferences
FAG:B71911-E-T-P4S-QUL
Rubix:158A8602
Manufacturer :0384351520000
EAN:4012801455756

Product details : FAG B71911-E-T-P4S-QUL SPINDLE BEARING
X-life ultra Bearings were designed for maximum demands on speed-ability and load. They are Hybrid Bearings with rings made of Cronidur 30, a high nitrogen stainless steel. Compared to the conventional rolling bearing steel 100Cr6, Cronidur 30 exhibits a substantially finer structure, thus ensuring cooler operation and higher admissible contact pressure. Tests of the material fatigue life exceeded the calculated values by such a large degree that it can be considered practically fail-safe in the field of application. Under mixed friction conditions, this steel also lasted up to 10 times longer than the standard material 100Cr6. This steel is likewise significantly superior to conventional rolling bearing steels in terms of Hertzian compression strength, corrosion resistance and hot hardness. Compared to conventional bearings,the extended service life of X-life ultra Bearings makes an enormous contribution to reducing system costs. In principle, all Spindle Bearing designs are available as X-life ultra Bearings. To take full advantage of the performance capability of X-life ultra Bearings,the structure surrounding the bearing arrangement must be designed appropriately.
Spindle bearing B719..-E, adjusted, in pairs or sets, contact angle α = 25°, restricted tolerances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x80x80 mm |
|---|---|
| Logistic Weight | 639 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | b719..-e-t-p4s |
| Material | steel |
| Cage | plastic |
| Basic static load, radial - C0r | 13700 N |
| Basic dynamic load, radial - Cr | 22200 N |
Show UNSPSC/ECL@SS
£ 623.33 excl. VAT
/ Each
£ 748.00 incl. VAT
- Usually arrives within 14 working days
