Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5207K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5207 K/C3, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 26.975 mm
Double Row Deep Groove Ball Bearing
References
timken:
5207 K/C3
rubix:
396A3089
ean:
0087796043381
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
26.975
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5207K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
26.975
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.05
excl. VAT
/
Each
£
74.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 3208 A-2RS1TN9/C3MT33, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing FAG 7220-B-XL-TVP-UO, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 34 mm
Precision / Spindle bearing SKF 7020 ACDGA/P4A, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Angular contact ball bearing NTN 3218S, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 52.4 mm
Angular contact ball bearing FAG 3319-M, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 77.8 mm
Precision / Spindle bearing NSK 7010A5TRV1VSULP3, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Angular contact ball bearing SNR 5311.ZZG15, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing FAG 3213-BD-XL-2HRS-TVH-C3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 38.1 mm
Angular contact ball bearing SKF 7318 BECBJ, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 43 mm
Angular contact ball bearing NSK 3206B-2RSTN, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing NSK 7406BMG, Outer diameter: 90 mm | Inner diameter: 30 mm | Width: 23 mm
Angular contact ball bearing NTN 3208S, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing INA 3820-2RS, Outer diameter: 125 mm | Inner diameter: 100 mm | Width: 19 mm
Angular contact ball bearing FAG 7316-B-XL-TVP, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing NSK 7308BWG, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm