Angular contact ball bearing INA 3804-2Z, Outer diameter: 32 mm | Inner diameter: 20 mm | Width: 10 mm
Angular contact ball bearing
See technical informationReferences
INA:3804-2Z
Rubix:180A0019
Manufacturer :0009834890000
EAN:4064328577190

Product details : INA 3804-2Z ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 38..-b-2rz-tvh |
| Material | steel |
| Reference speed | 11800 rpm |
| Limit speed | 17400 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 21.12 excl. VAT
/ Each
£ 25.34 incl. VAT
- In stock: Next day delivery
