NSK Groove Nut AN
Nominal diameter (metric) | 40 mm |
---|---|
Female thread | M40x1,5 |
Logistic Weight | 85 g |
---|---|
Nominal diameter (metric) | 40 mm |
Female thread | M40x1,5 |
Outer diameter | 58 mm |
Diameter across flats | 40 mm |
Width | 9 mm |
Weight | 0.085 kg |
Series | AN |
Usually arrives within 14 working days