CLAMP NUTS
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M35x1,5 |
Nominal diameter (metric) | 35 mm |
---|---|
Female thread | M35x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 52 mm |
Diameter across flats | 47 mm |
Width | 12 mm |
Weight | 0.1 kg |
Series | ZM35 |
In stock: Next day delivery