Grooved and lock nut SNR BPR25, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
Self-Locking Precision Nut
See technical informationReferences
SNR:BPR25
Rubix:205A1852
EAN:3413520485924

Product details : SNR BPR25 ACCESSORIES
The self-locking precision nuts assure their position by means of two or four locking elements. These elements are grafts of softer material than steel, that are mechanized during the same operation as that of the interior thread of the nut and are then fitted into the thread of the axle. Nevertheless, this does not modify the perpendicularity of the lateral face of the nut in relation to the axle of the nut. The grafts are fixed to head screws with an inside hexagon, centered on these elements.
Technical specifications
Attributes
| Nominal diameter (metric) | 25 mm |
|---|---|
| Female thread | m25x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | high-resistance polished steel |
| Outer diameter | 45 mm |
| Diameter across flats | 50 mm |
| Weight | 0.17 kg |
| Type | self-locking precision nut |
| Finishing | polished |
| Torque | 25 N.m |
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
- Delivery usually within ( 3 ) days
