Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TB65 ACCESSORIES
Grooved and lock nut SNR TB65, Nominal diameter (metric): 65 mm
Grooved and lock nut SNR
References
snr:
TB65
rubix:
205A9054
ean:
3413520487089
Technical specifications
Nominal diameter (metric)
65
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TB65 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
65
mm
Weight
0
kg
Series
tb
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.70
excl. VAT
/
Each
£
76.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut FAG KM24, Female thread: M120x2 | Nominal diameter (metric): 155 mm
Grooved and lock nut Timken HM 52T, Nominal diameter (metric): 260 mm
Grooved and lock nut AKN from MECALINE KMTA24-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SNR BR50
Grooved and lock nut FAG KM18, Female thread: M90x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SNR TBP25, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE HM3056-AKN, Female thread: Tr 280x4 | Nominal diameter (metric): 280 mm
Grooved and lock nut AKN from MECALINE ZM30-AKN, Female thread: M30x1,5 | Nominal diameter (metric): 30 mm
Grooved and lock nut SNR TBPR20/1, Nominal diameter (metric): 20 mm
Grooved and lock nut FAG KM33, Female thread: M165x3 | Nominal diameter (metric): 210 mm
Grooved and lock nut SKF KM 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut INA ZMA45/68, Female thread: M45X1,5 | Nominal diameter (metric): 68 mm
Grooved and lock nut SKF KMTA 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut FAG HM3080, Female thread: Tr400X5 | Nominal diameter (metric): 470 mm
Grooved and lock nut FAG HM3088, Female thread: Tr440X5 | Nominal diameter (metric): 520 mm