Precision / Spindle bearing FAG HC7013-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:HC7013-E-T-P4S-UL
Rubix:274A7647
Manufacturer :0384670030000
EAN:4012801735063

Product details : FAG HC7013-E-T-P4S-UL ANGULAR CONTACT BALL BEARING
Spindle bearings HCB70..-E, bent, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
High speed spindle bearings HC70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 424 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | hc70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 12200 N |
| Basic dynamic load, radial - Cr | 18200 N |
Show UNSPSC/ECL@SS
£ 355.47 excl. VAT
/ Each
£ 426.56 incl. VAT
- Delivery usually within ( 7 ) days
