NSK Spherical Roller Bearing: 21307 Series
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 535 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Bearing Clearance | C3 |
Series | 21307.. |
Cage | Steel |
Reference speed | 7100 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 76000 N |
Basic dynamic load, radial - Cr | 71500 N |
Sealing | Open |
Usually arrives within 14 working days