NSK Spherical Roller Bearing: 21322 Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistic Weight | 11400 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | CN |
Series | 21322.. |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 545000 N |
Basic dynamic load, radial - Cr | 565000 N |
Sealing | Open |
Usually arrives within 14 working days