Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 250 mm |
Width | 100 mm |
Logistic Weight | 19200 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 250 mm |
Width | 100 mm |
Bearing Clearance | C3 |
Series | 241..-BE-XL-K30 |
Reference speed | 1270 rpm |
Limit speed | 2370 rpm |
Basic static load, radial - C0r | 1520000 N |
Basic dynamic load, radial - Cr | 1050000 N |
Sealing | Open |
Usually arrives within 14 working days