SNR 23030EMW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23030.EMW33C4
See technical informationReferences
SNR:23030EMW33C4
Rubix:204A5739
Manufacturer :23030.EMW33C4
EAN:3413520470104



Product details : SNR 23030EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 893000 N |
| Basic dynamic load, radial - Cr | 531000 N |
Show UNSPSC/ECL@SS
£ 454.39 excl. VAT
/ Each
£ 545.27 incl. VAT
- Usually arrives within 14 working days
