Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Logistic Weight | 51000 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | C4 |
Series | 223..-BE-XL-JPA-T41A |
Cage | Steel |
Reference speed | 1420 rpm |
Limit speed | 2250 rpm |
Basic static load, radial - C0r | 1990000 N |
Basic dynamic load, radial - Cr | 1680000 N |
Sealing | Open |
In stock: Next day delivery