NSK SPHERICAL ROLLER BRG 22209EAE4C4

NSK Spherical Roller Bearing: 22209 Series

See technical information
References
NSK:22209EAE4C4
Rubix:105A9969
Manufacturer :22209EAE4C4 N
EAN:00029176673610
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22209EAE4C4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight570 g
Inner diameter45 mm
Outer diameter85 mm
Width23 mm
Bearing Clearancec4
Cagesteel
Sealingopen
Reference speed6300 rpm
Limit speed7500 rpm
Basic static load, radial - C0r111000 N
Basic dynamic load, radial - Cr118000 N
Show UNSPSC/ECL@SS
£ 62.74 excl. VAT
/ Each
£ 75.29 incl. VAT
  • Usually arrives within 14 working days