Spherical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 165 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x165x165 mm |
---|---|
Logistic Weight | 5415 g |
Inner diameter | 100 mm |
Outer diameter | 165 mm |
Width | 65 mm |
Bearing Clearance | CN |
Series | 241C |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 640 N |
Basic dynamic load, radial - Cr | 468 N |
Sealing | Open |
Usually arrives within 14 working days