SNR - Spherical Roller Bearing - 10X22218EAW33EE
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 160x160x48 mm |
---|---|
Logistic Weight | 620 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Steel |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 398000 N |
Basic dynamic load, radial - Cr | 309000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days