NSK Spherical Roller Bearing: 22224 Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 58 mm |
Logistic Weight | 9000 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | 22224.. |
Cage | Steel |
Reference speed | 3200 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 765000 N |
Basic dynamic load, radial - Cr | 685000 N |
Sealing | Open |
In stock: Next day delivery