Spherical Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistic Weight | 280 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | 222CE |
Cage | Steel |
Limit speed | 900 rpm |
Basic static load, radial - C0r | 60 N |
Basic dynamic load, radial - Cr | 66.1 N |
Sealing | Open |
Usually arrives within 14 working days