Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 128 mm |
Logistic Weight | 41500 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 320 mm |
Width | 128 mm |
Bearing Clearance | CN |
Series | 241..-BE-XL |
Cage | Steel |
Reference speed | 880 rpm |
Limit speed | 1850 rpm |
Basic static load, radial - C0r | 2550000 N |
Basic dynamic load, radial - Cr | 1680000 N |
Sealing | Open |
Usually arrives within 14 working days