NSK Spherical Roller Bearing: 22312 Series
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Logistic Weight | 2900 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 46 mm |
Bearing Clearance | CN |
Series | 22312.. |
Cage | Steel |
Reference speed | 4000 rpm |
Limit speed | 4500 rpm |
Basic static load, radial - C0r | 340000 N |
Basic dynamic load, radial - Cr | 340000 N |
Sealing | Open |
Usually arrives within 14 working days