Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 109 mm |
Logistics dimensions (L x W x H) | 109x280x280 mm |
---|---|
Logistic Weight | 26500 g |
Inner diameter | 170 mm |
Outer diameter | 280 mm |
Width | 109 mm |
Bearing Clearance | C3 |
Series | 241..-BE-XL |
Reference speed | 1060 rpm |
Limit speed | 2110 rpm |
Basic static load, radial - C0r | 1900000 N |
Basic dynamic load, radial - Cr | 1260000 N |
Sealing | Open |
Usually arrives within 14 working days