NSK Spherical Roller Bearing: 22318 Series
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Logistic Weight | 8700 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | C3 |
Series | 22318.. |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 705000 N |
Basic dynamic load, radial - Cr | 665000 N |
Sealing | Open |
Usually arrives within 14 working days