Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistic Weight | 11060 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Bearing Clearance | CN |
Series | 213..-E1-XL-TVPB |
Cage | Polyamide |
Reference speed | 2700 rpm |
Limit speed | 4000 rpm |
Basic static load, radial - C0r | 640000 N |
Basic dynamic load, radial - Cr | 600000 N |
Sealing | Open |
Usually arrives within 14 working days