Spherical Roller Bearing
Inner diameter | 300 mm |
---|---|
Outer diameter | 420 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x420x420 mm |
---|---|
Logistic Weight | 37900 g |
Inner diameter | 300 mm |
Outer diameter | 420 mm |
Width | 90 mm |
Bearing Clearance | C3 |
Series | 239C |
Cage | Steel |
Reference speed | 1400 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 2500 N |
Basic dynamic load, radial - Cr | 1413 N |
Sealing | Open |
Usually arrives within 14 working days