NSK Spherical Roller Bearing: 22334 Series
Inner diameter | 170 mm |
---|---|
Outer diameter | 360 mm |
Width | 120 mm |
Logistic Weight | 58500 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 360 mm |
Width | 120 mm |
Bearing Clearance | CN |
Series | 22334.. |
Cage | Brass |
Reference speed | 1300 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 2110000 N |
Basic dynamic load, radial - Cr | 1970000 N |
Sealing | Open |
Usually arrives within 14 working days