SNR - Spherical Roller Bearing - 23226.EMW33C3
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 80 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 80 mm |
Bearing Clearance | c3 |
Series | 23200 |
Cage | brass |
Reference speed | 1900 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1130000 N |
Basic dynamic load, radial - Cr | 771000 N |
Sealing | open |
Usually arrives within 14 working days