NSK Spherical Roller Bearing: 22338 Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 400 mm |
Width | 132 mm |
Logistic Weight | 77500 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 400 mm |
Width | 132 mm |
Bearing Clearance | C3 |
Series | 22338.. |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 2590000 N |
Basic dynamic load, radial - Cr | 2370000 N |
Sealing | Open |
Usually arrives within 14 working days