Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 260 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x260x260 mm |
---|---|
Logistic Weight | 8300 g |
Inner diameter | 190 mm |
Outer diameter | 260 mm |
Width | 52 mm |
Bearing Clearance | c3 |
Series | 239..-s-mb |
Cage | brass |
Reference speed | 1750 rpm |
Limit speed | 3150 rpm |
Basic static load, radial - C0r | 890000 N |
Basic dynamic load, radial - Cr | 470000 N |
Sealing | open |
Usually arrives within 14 working days