NSK Spherical Roller Bearing: 23180 Series
Inner diameter | 400 mm |
---|---|
Outer diameter | 650 mm |
Width | 200 mm |
Logistic Weight | 250000 g |
---|---|
Inner diameter | 400 mm |
Outer diameter | 650 mm |
Width | 200 mm |
Bearing Clearance | C3 |
Series | 23180.. |
Cage | Brass |
Reference speed | 500 rpm |
Limit speed | 480 rpm |
Basic static load, radial - C0r | 7900000 N |
Basic dynamic load, radial - Cr | 4150000 N |
Sealing | Open |
Usually arrives within 14 working days