NSK Spherical Roller Bearing: 23028 Series
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Logistic Weight | 6300 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 53 mm |
Bearing Clearance | CN |
Series | 23028.. |
Cage | Steel |
Reference speed | 2400 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 715000 N |
Basic dynamic load, radial - Cr | 420000 N |
Sealing | Open |
Usually arrives within 14 working days