NSK Spherical Roller Bearing: 23036 Series
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 74 mm |
Logistic Weight | 16900 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 74 mm |
Bearing Clearance | CN |
Series | 23036.. |
Cage | Steel |
Reference speed | 1900 rpm |
Limit speed | 1400 rpm |
Basic static load, radial - C0r | 1270000 N |
Basic dynamic load, radial - Cr | 750000 N |
Sealing | Open |
Usually arrives within 14 working days