SNR - Spherical Roller Bearing - 23228.EMKW33C3
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 88 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 250 mm |
Width | 88 mm |
Bearing Clearance | C3 |
Series | 23200 |
Cage | Brass |
Reference speed | 1700 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1370000 N |
Basic dynamic load, radial - Cr | 919000 N |
Sealing | Open |
Usually arrives within 14 working days