NSK Spherical Roller Bearing: 23220 Series
Inner diameter | 100 mm |
---|---|
Outer diameter | 180 mm |
Width | 60.3 mm |
Logistic Weight | 6400 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 180 mm |
Width | 60.3 mm |
Bearing Clearance | cn |
Series | 23220.. |
Cage | steel |
Reference speed | 2600 rpm |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 605000 N |
Basic dynamic load, radial - Cr | 420000 N |
Sealing | open |
Usually arrives within 14 working days