NTN 22222EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22222.EAKW33C3
See technical informationReferences
NTN:22222EAKW33C3
Rubix:204A5126
Manufacturer :22222.EAKW33C3
EAN:3413521061738



Product details : NTN 22222EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 6.95 kg |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 643000 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 211.05 excl. VAT
/ Each
£ 253.26 incl. VAT
- Delivery usually within ( 3 ) days
