NSK Spherical Roller Bearing: 23226 Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 80 mm |
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 80 mm |
Bearing Clearance | C4 |
Series | 23226.. |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 1080000 N |
Basic dynamic load, radial - Cr | 700000 N |
Sealing | Open |
Usually arrives within 14 working days