Spherical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x90x90 mm |
---|---|
Logistic Weight | 980 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Bearing Clearance | C4 |
Series | 223..-E1-XL |
Reference speed | 5500 rpm |
Limit speed | 7600 rpm |
Basic static load, radial - C0r | 149000 N |
Basic dynamic load, radial - Cr | 156000 N |
Sealing | Open |
Usually arrives within 14 working days