SKF 22315EC3/W64 SKF ROLLER BEARING SPHERICAL RADIAL 22315E/C3W64


Spherical Roller Bearing

References
skf:22315 E/C3W64
rubix:226A1054
manufacturer :132994
ean:07316571581057
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width55 mm
See all Specifications

Product details : SKF 22315EC3/W64 SKF ROLLER BEARING SPHERICAL RADIAL 22315E/C3W64


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Accommodate very high vibration levels
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight5275 g
Inner diameter75 mm
Outer diameter160 mm
Width55 mm
Bearing ClearanceC3
Series223E
SealingOpen
Show UNSPSC/ECL@SS
£ 557.90 excl. VAT
/ Each
£ 669.48 incl. VAT
  • Usually arrives within 14 working days