Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 96x300x300 mm |
---|---|
Logistic Weight | 27060 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 96 mm |
Bearing Clearance | C2 |
Series | 231 C |
Sealing | Open |
In stock: Next day delivery