NSK Spherical Roller Bearing: 24036 Series
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 100 mm |
Logistic Weight | 22500 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 100 mm |
Bearing Clearance | CN |
Series | 24036.. |
Cage | Steel |
Reference speed | 1400 rpm |
Limit speed | 1200 rpm |
Basic static load, radial - C0r | 1750000 N |
Basic dynamic load, radial - Cr | 965000 N |
Sealing | Open |
Usually arrives within 14 working days