NSK Spherical Roller Bearing: 23238 Series
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 120 mm |
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 120 mm |
Bearing Clearance | C3 |
Series | 23238.. |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 1100 rpm |
Basic static load, radial - C0r | 2350000 N |
Basic dynamic load, radial - Cr | 1800000 N |
Sealing | Open |
Usually arrives within 14 working days