Spherical roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x80x80 mm |
---|---|
Logistic Weight | 489 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | C4 |
Series | 222..-E1-XL |
Reference speed | 6200 rpm |
Limit speed | 10500 rpm |
Basic static load, radial - C0r | 91000 N |
Basic dynamic load, radial - Cr | 101000 N |
Sealing | Open |
Usually arrives within 14 working days