NSK Spherical Roller Bearing: 24128 Series
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 85 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 225 mm |
Width | 85 mm |
Bearing Clearance | CN |
Series | 24128.. |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 1600 rpm |
Basic static load, radial - C0r | 1160000 N |
Basic dynamic load, radial - Cr | 670000 N |
Sealing | Open |
Usually arrives within 14 working days