TIMKEN 22310EMW33W800 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22310 EMW33W800
Rubix:397A2721
EAN:0087796222502

Product details : TIMKEN 22310EMW33W800 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 1.9 kg |
| Reference speed | 4700 rpm |
| Limit speed | 6630 rpm |
| Basic static load, radial - C0r | 225000 N |
| Basic dynamic load, radial - Cr | 227000 N |
Show UNSPSC/ECL@SS
£ 73.02 excl. VAT
/ Each
£ 87.62 incl. VAT
- Usually arrives within 14 working days
