NTN 23126EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23126.EAW33
See technical informationReferences
NTN:23126EAW33
Rubix:204A5988
Manufacturer :23126.EAW33
EAN:3413521058981



Product details : NTN 23126EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 8.33 kg |
| Reference speed | 2400 rpm |
| Basic static load, radial - C0r | 906000 N |
| Basic dynamic load, radial - Cr | 2400 N |
Show UNSPSC/ECL@SS
£ 346.70 excl. VAT
/ Each
£ 416.04 incl. VAT
- Usually arrives within 14 working days
