Self-aligning ball bearing NTN 5207SNR, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 35 mm
NTN - Angular Contact Ball Bearing - 5207SNR
See technical informationReferences
NTN:5207SNR
Rubix:204A8648
EAN:4547359537192

Product details : NTN 5207SNR ANGULAR CONTACT BALL BEARING
NTN - Angular Contact Ball Bearing - 5207SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x27 mm |
|---|---|
| Logistic Weight | 483 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 5200 |
| Cage | steel |
| Standard | ISO 15 |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- Usually arrives within 14 working days
