NTN - Self-Aligning Ball Bearing - 1306SKC3
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 72x72x19 mm |
---|---|
Logistic Weight | 283 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 1300 |
Material | Steel |
Cage | Steel |
Basic dynamic load, radial - Cr | 21400 N |
Basic static load, radial - C0r | 6300 N |
Usually arrives within 14 working days