Self-aligning ball bearing SNR 2303G14, Outer diameter: 47 mm | Width: 19 mm | Inner diameter: 17 mm
SNR - Self-Aligning Ball Bearing - 2303.G14
See technical informationReferences
SNR:2303G14
Rubix:204A5810
Manufacturer :2303.G14
EAN:3413520088668



Product details : SNR 2303G14 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, polyamide cage
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Cage | polyamide |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 3550 N |
| Basic dynamic load, radial - Cr | 14400 N |
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ Each
£ 27.11 incl. VAT
- Usually arrives within 14 working days
