NTN - Angular Contact Ball Bearing - 5308SNR
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 36.5 mm |
Logistics dimensions (L x W x H) | 90x90x36,5 mm |
---|---|
Logistic Weight | 992 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 36.5 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 5300 |
Cage | Steel |
Usually arrives within 14 working days